Shop BARWALT
See all product information
Create Account
Dual-Sided Tile Spacers, 3/16 in, T Shape, 100PK
- Mfr # 5TST2X
- Zoro # G924158808
product price:Â
$
3.79
/pk of 100, $0.04/ea
Sold in multiples of 2Â pks for
$7.58
Key Features
Spacer Shape
T
Size
3/16 in
Bristle Material
Plastic
Color
Orange
Application
Flooring & Tiling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5TST2X
- Zoro #
- G924158808
- UPC #
- 35965330886
- Country of Origin
- China
Dimensions
- Size
- 3/16 in
Details
- Spacer Shape
- T
- Bristle Material
- Plastic
- Color
- Orange
- Application
- Flooring & Tiling
- Item
- Tile Spacers
Description
Upgrade your tiling projects with the versatile BARWALT Dual-Sided T Tile Spacers. These spacers can be used at offset intersections and edge-to-edge applications. Designed to help ensure straight grout lines, they work well with all types of tiles. Reusable, easy to clean, and color-coded for quick size identification, they are convenient and effective. Plus, they're simple to remove once the job is complete, making them the ideal tool for all tile installations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.