Shop BARWALT
See all product information
Create Account
Original Tile Spacers, 1/8 in, 500PK
- Mfr # 3RTS
- Zoro # G124158769
product price:Â
$
7.55
/pk of 500, $0.02/ea
Key Features
Color
White
Application
Flooring & Tiling
Size
1/8 in
Bristle Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RTS
- Zoro #
- G124158769
- UPC #
- 35965331029
- Country of Origin
- United States
Dimensions
- Size
- 1/8 in
Details
- Color
- White
- Application
- Flooring & Tiling
- Item
- Tile Spacers
- Bristle Material
- Rubber
Description
BARWALT's Original Tile Spacers ensure your tiles are flawlessly aligned every time. With a high-quality, flexible rubber construction, these spacers allow for easy adjustments during tile installations. They are designed for use with all types of tile and both walls and floors. Once the tile installation has set, they can be easily removed, saving valuable time and effort on the job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.