PLS Revolve 1/16" Spacer Bases, Tile Leveling System, 100PK
- Mfr # 15SPIN100
- Zoro # G724158756
product price:Â
$
8.35
/pk of 100, $0.08/ea
Key Features
Bristle Material
Plastic
Size
1/16 in
Color
White
Application
Wall and Floor Tiles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15SPIN100
- Zoro #
- G724158756
- UPC #
- 35965331081
- Country of Origin
- China
Dimensions
- Size
- 1/16 in
Details
- Item
- Tile Leveling System
- Bristle Material
- Plastic
- Color
- White
- Application
- Wall and Floor Tiles
Description
Create perfectly leveled, evenly spaced tiles free of lippage with the BARWALT PLS Revolve Tile Leveling System. Designed for wall and floor tiles up to 19 mm thick, this system ensures professional results with ease. After the thinset dries, simply tap the spacers along the grout joint with a rubber mallet and reuse the caps for future projects. For convenience, the PLS Revolve Tile Leveling System is packaged in resealable bags for easy storage and reuse.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.