Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 Gal Reconditioned Steel Open Head Drum

  • Mfr # DRU7105

  • Zoro # G5529292


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Primary Drum Material
Steel
Drum Volume Capacity
55 gal
Drum Lid Closure
Bolt Ring
Top Design
Open Head
Container Type
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRU7105
Zoro #
G5529292
UPC #
-
Country of Origin
United States

Details

Primary Drum Material
Steel
Drum Volume Capacity
55 gal
Drum Lid Closure
Bolt Ring
Item
Reconditioned 55 gal Drum
Top Design
Open Head
Container Type
Drum
Refurbished Product Warranty
1 Year

Description

Reconditioned Ss Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.