55 Gal Reconditioned Steel Open Head Drum
Mfr # DRU7111-WH
Zoro # G5524042
product price: $94.59
/eaSold in multiples of 50 for $4,729.50
Free Shipping & Returns
Key Features
Primary Drum Material
Steel
Drum Volume Capacity
55 gal
Container Type
Drum
Drum Lid Closure
Bolt Ring
Top Design
Open Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRU7111-WH
Zoro #
G5524042
UPC #
-
Country of Origin
United States
Details
Primary Drum Material
Steel
Drum Volume Capacity
55 gal
Container Type
Drum
Drum Lid Closure
Bolt Ring
Top Design
Open Head
Item
Reconditioned 55 gal Drum
Refurbished Product Warranty
1 Year
Description
Reconditioned Ss Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.