55 Gal Reconditioned Steel Open Head Drum
Mfr # DRU7111
Zoro # G5524907
product price: $95.69
/ea
Free Shipping & Returns
Key Features
Primary Drum Material
Steel
Drum Volume Capacity
55 gal
Top Design
Open Head
Container Type
Drum
Drum Lid Closure
Bolt Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRU7111
Zoro #
G5524907
UPC #
-
Country of Origin
United States
Details
Primary Drum Material
Steel
Drum Volume Capacity
55 gal
Item
Reconditioned 55 gal Drum
Top Design
Open Head
Container Type
Drum
Drum Lid Closure
Bolt Ring
Refurbished Product Warranty
1 Year
Description
55 Gal Reconditioned Steel Open Head Drum with 2"X3/4" Fittings Bolt Ring Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.