Zoro Homepage

Drum/Pail Lifter, Steel

  • Mfr # 90S-A

  • Zoro # G4116393


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
55, 85 Gal. Steel Drum
Product Type
Lifting Hook
Grip Location
Rim
For Maximum Drum Diameter
27 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90S-A
Zoro #
G4116393
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Drum Diameter
27 1/4 in
For Minimum Drum Diameter
23 in
Overall Length
19 5/8 in

Details

Item
Drum Lifter
Material
Steel
For Use With
55, 85 Gal. Steel Drum
Product Type
Lifting Hook
Grip Location
Rim
For Drum Capacity
55 to 85 gal
For Drum Material
Metal
Number of Grip Points
2
Weight Capacity
1,000 lb
Drum Orientation
Vertical

Description

Drum Lifter, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points 2, For Maximum Drum Diameter 27 1/4 in, For Maximum Drum Height Not Applicable, For Minimum Drum Diameter 23 in, Material Steel, Overall Length 19 5/8 in, Weight Capacity 1,000 lb, For Drum Material Metal, Grip Location Rim, For Drum Capacity 55 to 85 gal, Product Type Lifting Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.