Zoro Homepage

IBC Tote with Ball Valve

  • Mfr # GC275BVN428

  • Zoro # G816555746


product price: $531.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Stackable
Yes
Shape
Rectangular
Number of Valves
1
Fill Opening Diameter
6 in
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC275BVN428
Zoro #
G816555746
UPC #
-
Country of Origin
United States

Dimensions

Fill Opening Diameter
6 in
Fill Cap Diameter
6 in
Overall Height
45 1/2 in
Valve Diameter
2 in
Drain Opening Diameter
2 in
Overall Width
39 1/4 in
Overall Depth
47 1/4 in

Details

Stackable
Yes
Shape
Rectangular
Number of Valves
1
Tank Material
Plastic
Standards
FDA Approved
FDA Compliant
FDA Compliant
Storage Application
Hazardous Liquids
Liquid Storage Capacity
275 gal
Valve Type
Butterfly
Item
IBC Tote with Ball Valve
Color
Natural
Tank Opening Type
Closed Top
UN Rating Liquids
31HA1/Y1.9
Drain Connection Type
Quick Disconnect
Frame Material
Steel
Valve Material
PE, PP
Maximum Liquid Temperature
150 Degrees F
Number of Caps
1
Finish
HDPE
Resistant To
Chemical, Collisions

Description

IBC Tote with Ball Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.