Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lid, 7.875 in W, Plastic, White

  • Mfr # MML8002-SK

  • Zoro # G905948053


product price: $2.19
/ea

Key Features

Color
White
Material
Plastic
Shape
Square
Standards
FDA Grade
Overall Length
9 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MML8002-SK
Zoro #
G905948053
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 5/8 in
Overall Width
7 7/8 in

Details

Item
Lid
Color
White
Material
Plastic
Shape
Square
Standards
FDA Grade
Compatible Manufacturer Model Number
MMP8002-SK
Lid Type
Tear Tab
For Container Type
Pail
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated
NSF Certified
Not NSF Certified

Description

Lid, Color White, Compatible Grainger Part Number 795N65, Compatible Manufacturer Model Number MMP8002-SK, Material Plastic, Overall Diameter Not Applicable, Overall Length 9 5/8 in, Overall Width 7 7/8 in, Shape Square, Standards FDA Grade, For Container Type Pail, Lid Type Tear Tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.