Zoro Homepage

Lid for EZ-E027 Container

  • Mfr # EZ-E2DR

  • Zoro # G7822300


product price: $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

Type
Snap On, Hinged
Length
7-3/4"
Width
9-3/4"
Color
White
Material
polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-E2DR
Zoro #
G7822300
UPC #
-
Country of Origin
United States

Dimensions

Length
7-3/4"
Width
9-3/4"

Details

Item
Hinged Lid
Type
Snap On, Hinged
Color
White
Material
polypropylene
Shape
Rectangle
Standards
FDA compliant
For Use with Model Number
EZ-E027

Description

Lid for EZ-E027 Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.