Not Applicable 55 gal Round Trash Can, Black, Steel, Not Applicable
Mfr # TD55BL
Zoro # G610866017
product price: $73.49
/eaKey Features
Container Capacity
55 gal
Container Shape
Round
Color
Black
Height
34 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD55BL
Zoro #
G610866017
UPC #
-
Country of Origin
United States
Dimensions
Height
34 in
Depth
23 in
Overall Diameter
23 in
Details
Container Capacity
55 gal
Item
Trash Can
Container Shape
Round
Color
Black
Material
Steel
Mobility
Stationary
Container Mounting Style
Free-Standing
Number of Wheels
0
Includes Ashtray
Ashtray Not Included
Includes Wheels
Wheels Not Included
Resistance Properties
Corrosion-Resistant
Lid Type
Open
Description
Round, Black, Height 34 in, Depth 23 in, Stationary, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.