Zoro Homepage

Open Head Plastic Bucket

  • Mfr # 1748

  • Zoro # G416484491


product price: $41.85
/ea

Key Features

Overall Diameter
13 in
Color
White
UN Standards
1H2/Y48/S
Includes Lid
Lid Included
Overall Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1748
Zoro #
G416484491
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
13 in
Overall Height
21 in

Details

Color
White
UN Standards
1H2/Y48/S
Includes Lid
Lid Included
Item
Storage Pail
Volume Capacity
10.7 gal
Bucket/Pail Material
Plastic
Head/Closure Type
Open Head

Description

Open Head Plastic Bucket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.