Zoro Homepage

Pail Lid, 12.25 in OD, Plastic, Gray

  • Mfr # ROP2100CVR-SN-GRAY

  • Zoro # G3616707


product price: $2.59
/ea

Key Features

Type
Snap
Diameter
12 1/4 in
Height
1 3/16 in
Color
Gray
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROP2100CVR-SN-GRAY
Zoro #
G3616707
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12 1/4 in
Height
1 3/16 in
Overall Diameter
12 1/4 in

Details

Item
Pail Lid
Type
Snap
Color
Gray
Material
Plastic
Shape
Round
Standards
FDA Compliant
For Use With
5 gal Pails
Product Type
Snap
Lid Type
Snap-On
For Container Type
Pail
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated
NSF Certified
Not NSF Certified

Description

Pail Lid, Color Gray, Compatible Grainger Part Number 55KY99, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Snap-On, Product Type Snap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.