Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pail Lid with Spout Natural

  • Mfr # ROP2100CVRN-S-D

  • Zoro # G216484516


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Lid Type
Snap-On, Spout
Overall Width
12 1/8 in
UN Rating Liquids
1H2/Y1.5/30
Overall Diameter
12 1/8 in
Standards
FDA Approved, UN 1H2/Y1.5/30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROP2100CVRN-S-D
Zoro #
G216484516
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 1/8 in
Overall Diameter
12 1/8 in
Overall Length
12 1/8 in

Details

Lid Type
Snap-On, Spout
Item
Pail Lid
UN Rating Liquids
1H2/Y1.5/30
Standards
FDA Approved, UN 1H2/Y1.5/30
For Container Type
Stacking Container
Compatible Manufacturer Model Number
ROP2135-NM-D, ROP2150-NM
Shape
Round
UN Rating Solids
Not Rated
Material
HDPE
Color
White
NSF Certified
NSF Certified

Description

Pail Lid with Spout Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.