Zoro Homepage

Paint Can and Lid, Unlined, 1/2 pt.

  • Mfr # MPC8UL-P

  • Zoro # G6515542


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

For Use With
For Paints, Varnishes and Lacquers
Material
Tin Coated Steel
Size
Height: 3"; Dia: 2.590"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPC8UL-P
Zoro #
G6515542
UPC #
-
Country of Origin
United States

Dimensions

Size
Height: 3"; Dia: 2.590"

Details

For Use With
For Paints, Varnishes and Lacquers
Item
Paint Can and Lid
Material
Tin Coated Steel

Description

Paint Can and Lid,Unlined,1/2 pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.