Plastic Container, 1/2 gal.
Mfr # EZ-L043
Zoro # G7822258
product price: $4.49
/eaSold in multiples of 2 for $8.98
Key Features
Capacity
0.5 gal.
Shape
Rectangle
Color
White
Material
polypropylene
Height
3-13/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ-L043
Zoro #
G7822258
UPC #
-
Country of Origin
United States
Dimensions
Height
3-13/16"
Width
5-1/2"
Length
6-3/4"
Details
Capacity
0.5 gal.
Shape
Rectangle
Color
White
Material
polypropylene
Lid Included
No
Use Lid Number
Mfr. No. EZ-L1RA
Item
Storage Container
Standards
FDA Approved
Used For
Food Storage
Description
Plastic Container,1/2 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.