
Plastic Container, 13 gal.
Mfr # EZ-E138
Zoro # G7822425
product price: $33.59
/eaKey Features
Capacity
13 gal.
Shape
Rectangle
Color
White
Material
HDPE
Height
18-11/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ-E138
Zoro #
G7822425
UPC #
-
Country of Origin
United States
Dimensions
Height
18-11/16"
Width
13-1/2"
Length
16-5/16"
Details
Capacity
13 gal.
Shape
Rectangle
Color
White
Material
HDPE
Lid Included
No
Use Lid Number
Mfr. No. EZ-E8DH
Item
Storage Container with Molded-On Hand Grips
Used For
Food Storage
Standards
FDA Approved
Description
Plastic Container,13 gal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.