Zoro Homepage

Plastic Container, 3.5 gal.

  • Mfr # EZ-E357

  • Zoro # G7822267


product price: $11.19
/ea

Key Features

Capacity
3.5 gal.
Shape
Rectangle
Color
White
Material
HDPE
Height
11-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-E357
Zoro #
G7822267
UPC #
-
Country of Origin
United States

Dimensions

Height
11-5/16"
Width
9-15/16"
Length
12"

Details

Capacity
3.5 gal.
Shape
Rectangle
Color
White
Material
HDPE
Handle Material
Plastic
Lid Included
No
Use Lid Number
Mfr. No. EZ-E4DH
Item
Storage Container
Used For
Food Storage
Standards
FDA Approved
Series
EZ Stor

Description

Plastic Container,3.5 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.