Plastic Container, 5 gal.
Mfr # EZ-E538
Zoro # G7822440
product price: $13.49
/eaKey Features
Capacity
5.3 gal.
Shape
Rectangle
Color
White
Material
HDPE
Height
14-11/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ-E538
Zoro #
G7822440
UPC #
-
Country of Origin
United States
Dimensions
Height
14-11/16"
Width
9-7/8"
Length
11-15/16"
Details
Capacity
5.3 gal.
Shape
Rectangle
Color
White
Material
HDPE
Handle Material
Plastic
Lid Included
No
Use Lid Number
Mfr. No. EZ-ESDR
Item
Storage Container
Standards
FDA Approved
Used For
Dry and Liquid Applications
Series
EZ Stor
Description
Plastic Container,5 gal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.