Plastic Paint Can, 1 gal., Metal Ring
Mfr # PC128-B
Zoro # G7822249
product price: $4.19
/eaSold in multiples of 3 for $12.57
Key Features
Capacity
1 gal.
Color
Black
Material
polypropylene
Opening Type
Plug
Lid Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC128-B
Zoro #
G7822249
UPC #
-
Country of Origin
United States
Details
Capacity
1 gal.
Color
Black
Material
polypropylene
Opening Type
Plug
Lid Included
No
Use Lid Number
Mfr. No. PC128-P
Lining
Organisol Lining
Item
Paint Can
Includes
Plastic Paint Can with Metal Ring
Used For
Water Based Products
Description
Plastic Paint Can,1 gal.,Metal Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.