Plastic Regrind Pail and Lid
Mfr # MRG9005-PH
Zoro # G616555823
product price: $10.15
/eaKey Features
Bucket/Pail Material
Plastic
Volume Capacity
5 gal
Color
Black
Head/Closure Type
Tear Tab
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MRG9005-PH
Zoro #
G616555823
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
14 1/4 in
Overall Diameter
12 in
Overall Width
7 in
Material Thickness
90 mil
Details
Bucket/Pail Material
Plastic
Volume Capacity
5 gal
Color
Black
Head/Closure Type
Tear Tab
Shape
Round
UN Rating Solids
1H2/Y25/S
Standards
FDA Approved, NSF, UN Rated
Maximum Operating Temperature
150 Degrees F
Includes Lid
Lid Included
UN Standards
1H2/Y25/S
Item
Storage Pail
FDA Approved
FDA Compliant
Autoclaveable
Not Autoclavable Material
Handle Material
Plastic
NSF Standards
NSF Certified
Description
Plastic Regrind Pail and Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.