Zoro Homepage

Square Pail, Clear

  • Mfr # MMP8005-SK

  • Zoro # G405929132


product price: $14.49
/ea

Key Features

Bucket/Pail Material
Plastic
Color
Clear
Handle Material
Plastic
Overall Width
9 1/2 in
Includes Lid
Lid Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMP8005-SK
Zoro #
G405929132
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 1/2 in
Material Thickness
55 mil
Overall Height
14 1/2 in
Overall Length
11 1/8 in

Details

Bucket/Pail Material
Plastic
Color
Clear
Item
Storage Pail
Handle Material
Plastic
Includes Lid
Lid Not Included
Standards
FDA Approved
NSF Standards
Not NSF Certified
Head/Closure Type
Open Head
FDA Approved
FDA Compliant
Maximum Operating Temperature
150 Degrees F
Shape
Square
Volume Capacity
5 gal
Autoclaveable
Not Autoclavable Material
UN Standards
None
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated

Description

Storage Pail, Bucket/Pail Material Plastic, Color Clear, Handle Material Plastic, Head/Closure Type Open Head, Includes Lid Lid Not Included, Maximum Operating Temperature 150 Degrees F, Overall Diameter Not Applicable, Overall Height 14 1/2 in, Overall Width 9 1/2 in, Shape Square, Standards FDA Approved, Volume Capacity 5 gal, FDA Approved FDA Compliant, NSF Standards Not NSF Certified, UN Standards None, Overall Length 11 1/8 in, Autoclaveable Not Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.