Steel, 55 gal, Lined
Mfr # DRU7050
Zoro # G5525135
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Primary Drum Material
Steel
Drum Volume Capacity
55 gal
Lined/Unlined
Lined
Drum Lid Closure
Bolt Ring
Container Type
Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRU7050
Zoro #
G5525135
UPC #
-
Country of Origin
United States
Details
Primary Drum Material
Steel
Drum Volume Capacity
55 gal
Lined/Unlined
Lined
Item
Reconditioned 55 gal Drum
Drum Lid Closure
Bolt Ring
Container Type
Drum
Top Design
Open Head
Refurbished Product Warranty
1 Year
Description
55 Gal Reconditioned Steel Open Head Lined Drum with 2" Poly & 3/4" Fittings Bolt Ring Closure UN 1A2/Y1.4/100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.