
Steel, 55 gal, Lined
Mfr # OH55-3E-F-RECON
Zoro # G5527856
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Primary Drum Material
Steel
Drum Volume Capacity
55 gal
Lined/Unlined
Lined
Container Type
Drum
Top Design
Open Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH55-3E-F-RECON
Zoro #
G5527856
UPC #
-
Country of Origin
United States
Details
Primary Drum Material
Steel
Drum Volume Capacity
55 gal
Lined/Unlined
Lined
Container Type
Drum
Top Design
Open Head
Item
Reconditioned 55 gal Drum
Refurbished Product Warranty
1 Year
Description
55 Gal Reconditioned Steel Open Head Drum Lined with 2"X3/4" Fittings UN 1A2/Y1.2/100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.