
Steel, 55 gal, Lined
Mfr # OH55-3E-RECON
Zoro # G5527874
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Primary Drum Material
Steel
Drum Volume Capacity
55 gal
Lined/Unlined
Lined
Top Design
Open Head
Container Type
Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH55-3E-RECON
Zoro #
G5527874
UPC #
-
Country of Origin
United States
Details
Primary Drum Material
Steel
Drum Volume Capacity
55 gal
Lined/Unlined
Lined
Item
Reconditioned 55 gal Drum
Top Design
Open Head
Container Type
Drum
Refurbished Product Warranty
1 Year
Description
Reconditioned Ss Drum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.