Tall Lid for EZ-ET14 Container
Mfr # EZ-E1AR
Zoro # G7822215
product price: $1.79
/eaSold in multiples of 5 for $8.95
Key Features
Type
Snap On, Hinged
Length
5-11/16"
Width
7-11/16"
Color
White
Material
polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ-E1AR
Zoro #
G7822215
UPC #
-
Country of Origin
United States
Dimensions
Length
5-11/16"
Width
7-11/16"
Details
Item
Hinged Lid
Type
Snap On, Hinged
Color
White
Material
polypropylene
Shape
Rectangle
Standards
FDA compliant
For Use with Model Number
EZ-ET14
Description
Tall Lid for EZ-ET14 Container
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.