Tall Plastic Container, 1 gal.
Mfr # EZ-ET14
Zoro # G7822197
product price: $3.95
/eaSold in multiples of 3 for $11.85
Key Features
Capacity
1 gal.
Shape
Rectangle
Color
White
Material
polypropylene
Height
8-3/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ-ET14
Zoro #
G7822197
UPC #
-
Country of Origin
United States
Dimensions
Height
8-3/16"
Width
5-7/8"
Length
7-7/8"
Details
Capacity
1 gal.
Shape
Rectangle
Color
White
Material
polypropylene
Handle Material
Plastic
Lid Included
No
Use Lid Number
Mfr. No. EZ-E1AR
Item
Storage Container
Standards
FDA Approved
Used For
Food Storage
Series
EZ Stor
Description
Tall Plastic Container,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.