Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tote with Ball Valve

  • Mfr # GC330BVN428

  • Zoro # G816555760


product price: $647.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Valve Material
PE, PP
Liquid Storage Capacity
330 gal
UN Rating Liquids
31HA1/Y1.9/100
Drain Opening Diameter
2 in
FDA Compliant
FDA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GC330BVN428
Zoro #
G816555760
UPC #
-
Country of Origin
United States

Dimensions

Drain Opening Diameter
2 in
Overall Width
39 1/2 in
Fill Cap Diameter
6 in
Fill Opening Diameter
6 in
Overall Height
53 3/4 in
Overall Depth
47 1/4 in
Valve Diameter
2 in

Details

Valve Material
PE, PP
Liquid Storage Capacity
330 gal
UN Rating Liquids
31HA1/Y1.9/100
FDA Compliant
FDA Compliant
Item
Tote with Ball Valve
Drain Connection Type
Quick Disconnect
Finish
HDPE
Tank Material
Plastic
Valve Type
Butterfly
Number of Caps
1
Storage Application
Hazardous Liquids
Standards
FDA Approved
Stackable
Yes
Resistant To
Chemical
Tank Opening Type
Closed Top
Frame Material
Steel
Color
Natural
Maximum Liquid Temperature
150 Degrees F
Shape
Rectangular
Number of Valves
1

Description

Tote with Ball Valve

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.