Tote with Composite Pallet
Mfr # CP135
Zoro # G316555796
product price: $516.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Fill Opening Diameter
6 in
Valve Diameter
2 in
Standards
FDA Approved
Storage Application
Hazardous Liquids
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP135
Zoro #
G316555796
UPC #
-
Country of Origin
United States
Dimensions
Fill Opening Diameter
6 in
Valve Diameter
2 in
Fill Cap Diameter
6 in
Drain Opening Diameter
2 in
Overall Height
27 in
Overall Depth
48 in
Overall Width
40 in
Details
Standards
FDA Approved
Storage Application
Hazardous Liquids
Shape
Rectangular
Resistant To
Chemical, Dent, Scratch
Stackable
Yes
Finish
HDPE
Item
Tote with Composite Pallet
Color
Black, Gray, Natural
UN Rating Liquids
31HA1/Y1.9/100
FDA Compliant
FDA Compliant
Valve Type
Check Valve
Tank Opening Type
Closed Top
Tank Material
Plastic
Frame Material
Steel
Number of Valves
1
Liquid Storage Capacity
135 gal
Number of Caps
1
Description
Tote with Composite Pallet
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.