Zoro Homepage

Base Spill Kit

  • Mfr # 4901-005

  • Zoro # G4695765


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bucket
Primary Neutralizing Application
Bases
Neutralizing Capacity
2 gal 50% Sodium Hydroxide
Neutralizes Chemical Type
Bases
Absorbent Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4901-005
Zoro #
G4695765
UPC #
637712490050
Country of Origin
United States

Dimensions

Container Size
12 in W x 12 in L x 15 in H
Size
5 gal.
Container Height
15 in
Container Width
12 in
Size of Neutralizer Included
2 gal
Container Length
12 in

Details

Item
Spill Kit
Container Type
Bucket
Primary Neutralizing Application
Bases
Neutralizing Capacity
2 gal 50% Sodium Hydroxide
Neutralizes Chemical Type
Bases
Absorbent Form
Liquid
Includes
(2) 1-gal Neutralizer, (4) Hazmat Boot Covers
Color
Blue
Volume Absorbed Per Pkg.
2 gal
Volume Neutralized per Pkg.
2 gal 50% Sodium Hydroxide
Number of Masks Included
0
Granular Sorbent Container Type
Pail
Neutralizer Product Form
Liquid
Cleaning Solution Included
No
Number of Protective Gowns Included
0
Number of Safety Cones Included
0
Static Dissipative
No
Number of Dust Pans Included
0
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Neutralizer Included
Yes
Number of Caution Signs
0
Neutralizer Container Type
Bottle
Number of Disposal Bags Included
0
Solidifier Included
No
Number of Scoops Included
0
Number of Drum Liners Included
0
Number of Towels Included
0
Overpack Drum Included
Drum Not Included
Number of Scrapers Included
0
Empty or Filled
Filled
Number of Sorbent Socks Included
0
Number of Goggles
2
Ph Tester Kit Included
No
Number of Mercury Aspirators Included
0
Number of Shoe Covers Included
4
Number of Sorbent Booms Included
0
Epoxy Putty Included
No
Granular Sorbent Included
No
Number of Waste Labels Included
0
Number of Leak Repair Kits
0
Land Fill Disposable
No
Includes Mounting Fasteners
No
Number of Labels Included
0
Number of Brooms Included
0
Container Color
Blue
Number of Shelves
0
Container Capacity
2 gal
Number of Aprons Included
2
Product Weight
25 lb
Number of Tamperproof Seal Labels Included
0
Number of Pillows Included
0
Number of Pairs of Nitrile Gloves Included
2
Vapor Suppressant Included
No
Product Type
Spill Kit
Number of Wheels
0
Number of Hairnets Included
0
UV Resistant
No
Number of Tarps Included
0
Number of Face Shields Included
0
Number of Coveralls Included
0
Number of Ties Included
0
Number of Wipes Included
0
Number of Pads Included
0
PPE Included
(2) Aprons, (2) Goggles, (4) Gloves, (4) Hazmat Boot Covers
Volume Absorbed Per Kit
2 gal
Additional Components Included
Instructions
Sorbents Included
(2) 1-gal Neutralizer
Fluids Absorbed
Bases
Volume Absorbed Range
0 to 9 gal
Lockable
No
For Use With Mfr. Model Number
4900-005, 4900-025, 4901-015
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Bases, Neutralizes Chemical Type Bases, Volume Absorbed Per Kit 2 gal, Container Type Bucket, 2 gal Container Capacity, 12 in W x 12 in L x 15 in H Container Size, Blue, Filled, Sorbents Included (2) Neutralizers (1 gal), PPE Included (2) Aprons, (2) Pairs Goggles, (4) Gloves, (4) Hazmat Boot Covers, Additional Components Included Instructions, Lockable No, UN Rating Not Applicable, NSF Rating Not Rated, Static Dissipative No, UV Resistant No, Wheel Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.