12-0070 BIMS Clinic Grip Dynamometer
- Mfr # 12-0070
- Zoro # G603709239
Specifications
Product Information
- MFR #
- 12-0070
- Zoro #
- G603709239
- UPC #
- 714905064523
- Country of Origin
- China
Description
Tired of using your old hydraulic dynamometer. it's time to get a grip and upgrade! The BIMS Digital 5-Position Grip Dynamometer by Baseline represents the latest and greatest technology applied to a familiar product. Introducing load-cell digital technology. A more accurate, repeatable, and consistent measurement mechanic compared to the standard hydraulic dynamometer. With this new digital application, BIMS dynamometers are hydraulic oil-free, and all functions do not require moving parts that are prone to breaking or leaking. Each dynamometer features adjustable 5-position handles that fit all hand sizes and enable testing at various grip positions. Simple and easy to use, just press select to begin the test and delete to reset the test to zero. The BIMS dynamometer saves time by calculating mean, SD, COV, and other statistics all in this feature packed device. Designed for both strong and weak patients. Tests are in real time, with strength readings being displayed in both pounds and kilograms. Extended testing capacity can measure grip strength up to 300 lbs (135 kg). The clinic model is ideal for clinic practitioners to perform timed tests which are calculated and saved on the device. The preset Max Force, Quick, and General Strength protocols provide the necessary tests in a clinical setting. Results are on a fully colored LCD screen that easy to read. These results are stored either on the device itself or transferred to your PC. The BIMS dynamometer is also Bluetooth-enabled for connection to future applications. With an included fitted foam carrying and user manual you have all the tools you need to measure grip strength.
Features- BIMS Clinic Grip Dynamometer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.