10 Person Camping Tent - Large Outdoor Tent with Room Divider, 2 Doors, 4 Window by
- Mfr # 75-CMP1149
- Zoro # G313878393
Key Features
Specifications
Product Information
- MFR #
- 75-CMP1149
- Zoro #
- G313878393
- UPC #
- 197315593645
- Country of Origin
- Bangladesh
Dimensions
- Width
- 120 in
- Length
- 168 in
- Depth
- 84 in
- Size
- Large
Details
- Material
- Taffeta
- Color
- Blue/Gray
Description
Rest easy on your next outing with the Big Camping Tent by Wakeman Outdoors. This large family tent has space for up to 10 adults, with a zippered room divider and room for 4 queen-size mattresses, perfect for a group trip. The spacious interior, 2 large doorways, and 4 screened windows ensure your tent camping trip is well-ventilated, while the removable rainfly helps you stay dry on rainy days. Wakeman Outdoors is your source for tents for camping that help you stay comfortable, wherever adventure takes you.Important: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Wakeman Outdoors and only Pop Up Tents for Camping by Wakeman Outdoors are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- •This large 10 person tent allows you to enjoy nature in comfort, with smart features like a zippered room divider for privacy, an extension cord port, and 2 built-in organizer pockets
- •This cabin tent is 86” tall at its center and features space for up to 10 adults, with room for 4 queen-size mattresses
- •This pop up tent is easy to set up, with all the necessary tent poles and instructions for assembly as well as a carrying bag for portability and storage
- •This tall tent will help you stay comfortable outdoors, with a removable rainfly to keep you dry as well as 4 screened windows and 2 D-style doors to maximize airflow
- •Materials: 800MM Taffeta, 68D Poly Mesh, 235GR PE Sheet, Steel, and Fiberglass
- •Dimensions: (L) 168 x (W) 120 x (H) 84-inches; Packed: (L) 25 x (W) 12 x (H) 12-inches, Center: (H) 86-inches; Camping Tents Weight: 31.3lbs
- •Color: Navy and Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.