Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK

  • Mfr # BL55583

  • Zoro # G115548319


product price: $54.19
/pk 6, $9.03/ea

Key Features

Paper Towel Type
Hardwound
Color
Brown
Roll Length
800 ft
Number of Sheets
Continuous Roll
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL55583
Zoro #
G115548319
UPC #
-
Country of Origin
Canada

Dimensions

Roll Length
800 ft

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
Brown
Number of Sheets
Continuous Roll
Ply
1

Description

Hardwound towels for drying hands or cleaning up messes. Natural paper towels are ideal for use in busy areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.