Battery Operated Water Alarm
Mfr # BWD-HWA
Zoro # G0165422
product price: $13.69
/eaKey Features
Includes
Sensor Wire
Environment
Indoor
Number of Alarm Inputs
1
Detection Type
High Level, Leak
NEMA Enclosure Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWD-HWA
Zoro #
G0165422
UPC #
717301121302
Country of Origin
China
Dimensions
Sensor Cord Length
6 ft
Details
Item
Water Alarm
Includes
Sensor Wire
Environment
Indoor
Number of Alarm Inputs
1
Detection Type
High Level, Leak
NEMA Enclosure Rating
Not Rated
Sound Level - Maximum
110 dB
Alert Output
Audio
Includes Battery Backup
No Battery Backup Included
Reset Type
Automatic
Nameplate Voltage
9V DC
Description
Water Alarm, Sound Level - Maximum 110 dB, Nameplate Voltage 9V DC, Power Cord Length Not Applicable, Reset Type Automatic, Sensor Cord Length 6 ft, Includes Sensor Wire, Environment Indoor, Connectivity Not Applicable, Detection Type High Level, Leak
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.