Replaceable Hammer Tip, 1-3/16In, Soft
Mfr # 3966030
Zoro # G2789845
product price: $3.65
/eaSold in multiples of 2 for $7.30
Key Features
Tip Dia. (In.)
1 3/16 in
Hardness
Soft
Tip Material
Plastic
Color
Red
Thread Size (In.)
Clamped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3966030
Zoro #
G2789845
UPC #
-
Country of Origin
Germany
Dimensions
Tip Dia. (In.)
1 3/16 in
Thread Size (In.)
Clamped
Diameter
30 mm
Details
Hardness
Soft
Tip Material
Plastic
Color
Red
Fits Hammers
Mfr. No. 3906030, 3968030
Type
Soft-Face
For Use With
Baseplex
Item
Replaceable Hammer Tip
Compatible with Series
3908, 3968
Compatible with Manufacturer Model Number
3906030, 3968030
Material
Cellulose Acetate
Mounting
Clamping Head
Tip Hardness
Hard
Compatible Manufacturer Part Number
3906030, 3968030
Compatible Manufacturer Model Number
3906030, 3968030
For Use With Mfr. Model Number
3906030, 3968030
Compatible with Manufacturer Model No.
3906030, 3968030
Compatible with Mfr. Model No.
3906030, 3968030
For Use with Mfr Model Number
3906030, 3968030
Compatible Pump Manufacturer Part Number
3906030, 3968030
Compatible Mfr. Model Number
3906030, 3968030
Description
Replaceable Hammer Tip, Material Cellulose Acetate, Tip Hardness Hard, Diameter 30 mm, Color Red, Mounting Clamping Head, Compatible with Grainger Part Number 32ZU06, 32ZU14, Compatible with Manufacturer Model Number 3906030, 3968030, Compatible with Series 3908, 3968
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.