Replaceable Hammer Tip, 63/64In, White
Mfr # 3988025
Zoro # G2789860
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Tip Dia. (In.)
63/64 in
Hardness
Soft
Tip Material
Nylon
Color
White
Thread Size (In.)
Clamped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3988025
Zoro #
G2789860
UPC #
-
Country of Origin
Germany
Dimensions
Tip Dia. (In.)
63/64 in
Thread Size (In.)
Clamped
Diameter
25 mm
Details
Hardness
Soft
Tip Material
Nylon
Color
White
Item
Replaceable Hammer Tip
Fits Hammers
Mfr. No. 3908025, 3968025
Type
Soft-Face
For Use With
Baseplex
Tip Hardness
Hard
Material
Nylon
Compatible with Manufacturer Model Number
3908025, 3968025
Mounting
Clamping Head
Compatible with Series
3908, 3968
Compatible Manufacturer Part Number
3908025, 3968025
Compatible Manufacturer Model Number
3908025, 3968025
For Use With Mfr. Model Number
3908025, 3968025
Compatible with Manufacturer Model No.
3908025, 3968025
Compatible with Mfr. Model No.
3908025, 3968025
For Use with Mfr Model Number
3908025, 3968025
Compatible Pump Manufacturer Part Number
3908025, 3968025
Compatible Mfr. Model Number
3908025, 3968025
Description
Replaceable Hammer Tip, Material Nylon, Tip Hardness Hard, Diameter 25 mm, Color White, Mounting Clamping Head, Compatible with Grainger Part Number 32ZU09, 32ZU16, Compatible with Manufacturer Model Number 3908025, 3968025, Compatible with Series 3908, 3968
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.