Zoro Homepage

Residential Backup Sump Pump with Vacuum Breaker

  • Mfr # RB750-AVB

  • Zoro # G210565167


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Cord Length
18 in
For Use With
Existing sump pump
Weight
4 lb
Includes
pump, float, instructions, alarm, back-flow preventer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB750-AVB
Zoro #
G210565167
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
18 in
Width
4 in
Inside Diameter
1 in

Details

Body Material
Polypropylene
For Use With
Existing sump pump
Weight
4 lb
Includes
pump, float, instructions, alarm, back-flow preventer
Features
Works whenever the primary sump pump fails for any reason. Made of durable, long-lasting materials, has components that are easily repaired/replaced if necessary.
Color
Black

Description

This model of our already popular Basepump RB750, including battery powered high water ALARM, contains an Atmospheric Vacuum Breaker that prevents back-flow into the potable water supply. If installed correctly, this unit meets the code requirements in more jurisdictions than our standard model Basepump. Does it meet the codes in your area? You have to find out from your local plumbing department. Make sure you can fill a 5 gallon bucket at your outside hose spigot, without the hose, in less than 40 seconds for this pump so you know you have enough water flow to feed it properly. When testing your water supply, if you have a water softener, filter, or frost-proof spigot, the test will be inaccurate. This model MUST be installed using a separate discharge pipe to the outside. Please call 800 554 1426 before ordering if you have any questions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.