Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Residential Backup Sump Pump with Install Kit

  • Mfr # RB750-EZ

  • Zoro # G310565166


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Cord Length
23 in
For Use With
Existing sump pump
Weight
6 lb
Includes
pump, float, instructions, alarm, back-flow preventer, shutoff valve, adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB750-EZ
Zoro #
G310565166
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
23 in
Width
4 in
Inside Diameter
1 in

Details

Body Material
Polypropylene
For Use With
Existing sump pump
Weight
6 lb
Includes
pump, float, instructions, alarm, back-flow preventer, shutoff valve, adapters
Color
Black
Features
Works whenever the primary sump pump fails for any reason. Made of durable, long-lasting materials, has components that are easily repaired/replaced if necessary. Includes easy-to-use installation kit.

Description

Uniquely designed as an EASY-TO-INSTALL, DO-IT-YOURSELF backup sump pump with included BUILT-IN Brass Dual Check Valve back-flow prevention device, including battery powered high water ALARM. The pump is mounted on the ceiling, keeping it clean and dry until needed. Uses water pressure to pump water! This design meets most local plumbing codes for back-flow prevention, includes many of the installation parts, and means greater efficiency and higher pumping rates. Connects directly to your home water supply using the INCLUDED push-fit pipe fittings, similar to Shark-Bite Brand, for copper, PEX, or CPVC piping. Suitable for use with Radon covers. As we are asked many times, the difference between this model and the RB750 is that this model comes with a brass dual check valve backflow preventer, brass shutoff valve, tee, and adapter so it is very easy to install right out of the box. The Standard RB750 does not have these extras. For both models, you must supply the water pipe and 1 PVC pipe for the suction from the bottom of the sump to the ceiling. Make sure you can fill a 5 gallon bucket at your outside hose spigot, without the hose, in less than 40 seconds for this pump so you know you have enough water flow to feed it properly. When testing your water supply, if you have a water softener, filter, or frost-proof spigot, the test will be inaccurate. Please call 800 554 1426 before ordering if you have any questions. Additionally, you may see that Amazon offers installation for what appears to be a reasonable price. Keep in mind that a basic installation is about a three hour job in most cases so consider that accordingly when obtaining bids from contractors.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.