#12-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L

  • Mfr # NHDW121141

  • Zoro # G206432787


product price:  $12.89
/ea

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
#12-14
Fastener Length
1-1/4 in
Head Width
10 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NHDW121141
Zoro #
G206432787
UPC #
764666739703
Country of Origin
China

Dimensions

Thread Size
#12-14
Fastener Length
1-1/4 in
Head Width
10 mm

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ASTM C-954 and C-1513
Item
Hex Head Cap Screw

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite Fasteners, the most popular brand of fasteners in America. No matter what the project or what size the job, Grip-Rite Fasteners has the optimal fastening solution. There are many sizes and styles of nails and screws available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • Designed for heavy gauge steel to steel applications
  • • Hex head for easy driving
  • • For metal-to-metal fastening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.