Shop BASF
See all product information
Create Account
MasterSeal NP 1 White Elastomeric Polyurethane Sealant 10.1 oz
- Mfr # NP1WHT12
- Zoro # G805304737
product price:
$
12.15
/ea
Sold in multiples of 12 for
$145.80
Key Features
Container Size
10.1 oz
Color
White
Application
Caulking Gun
Material
Polyurathane
For Use With
Door and Window Frames, Roofing Substrates and Cladding Joints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NP1WHT12
- Zoro #
- G805304737
- UPC #
- 80492301441
- Country of Origin
- United States
Dimensions
- Container Size
- 10.1 oz
Details
- Color
- White
- Application
- Caulking Gun
- Material
- Polyurathane
- For Use With
- Door and Window Frames, Roofing Substrates and Cladding Joints
- Coverage
- 26 ft
Description
Masterseal Np1 is a 1 component, high performance, non-priming, gun grade, elastomeric polyurethane sealant, it requires no mixing and typically requires no priming to bond to many materials, including concrete and masonry.
- • A one-component, high performance, non-priming, gun-grade, elastomeric polyurethane sealant
- • Weather resistant for long-lasting tight seals
- • Compatible with non-rigid coatings, can be painted, superior holding power for roof tile
- • Skin time in less than 24 hours
- • Low solvent content - under CARB limits
- • Non-shrinking, high movement and flexibility
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.