
Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black
Mfr # Blk4NitrileLC
Zoro # G610878188
product price: $85.25
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Blk4NitrileLC
Zoro #
G610878188
UPC #
-
Country of Origin
China
Dimensions
Size
L
Palm Thickness
4 mil
Length
9in
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
ASTM
Features
Textured; Powder Free; Ambidextrous
Cuff Style
Beaded
Description
BLACK 4MIL Nitrile. BLACK nitrile gloves are disposable gloves made of nitrile, a synthetic rubber material that is resistant to punctures, tears, and chemicals. Nitrile gloves are commonly used in a variety of industries, including healthcare, food service, and manufacturing, because they provide a high level of protection against a wide range of hazards. Black nitrile gloves are designed to be comfortable and flexible, while also providing a snug, secure fit. They are available in a range of sizes to fit different hand shapes and sizes, and are typically powder-free to prevent irritation. Black nitrile gloves are suitable for use in a variety of applications, including medical procedures, food handling, and chemical handling. Nitrile 510K exam gloves. Specifications: Color Black, Nitrile Exam Rated, 4 Mil Thickness, Powder Free, Latex Free, Protein Free, 510K Clearance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.