Zoro Homepage

Conditioning Shampoo, Clean Scent, 1 oz, PK200

  • Mfr # SH-BEL-BTL

  • Zoro # G6075235


product price: $42.49
/pk 200, $0.21/ea

Key Features

Fragrance
Clean
Size
1 oz
Packaging Type
Bottle
Color
Clear
Weight
18 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-BEL-BTL
Zoro #
G6075235
UPC #
816215022214
Country of Origin
Malaysia

Dimensions

Size
1 oz

Details

Item
Shampoo
Fragrance
Clean
Packaging Type
Bottle
Color
Clear
Weight
18 lbs
Application
Hair
Container Type
Pour Bottle

Description

Basic Elements Conditioning Shampoo, Clean Scent, 1 oz, 200/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.