Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair, 29 1/4 in H

  • Mfr # 950

  • Zoro # G309984688


product price: $139.99
/pk 4, $35.00/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Frame Color
Black
Arm Style
Armless
Frame Material
Steel
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950
Zoro #
G309984688
UPC #
604747950118
Country of Origin
China

Dimensions

Seat Width
15 1/2 in
Back Height
7 in
Back Width
18 in
Overall Height
29 1/4 in
Overall Depth
19 1/2 in
Overall Width
18 1/2 in
Seat Depth
15 1/2 in
Seat Height - Maximum
17 3/4 in
Padding Thickness
1/4 mm
Structural Material Thickness
19 ga
Folded Depth
2 1/2 in

Details

Item
Folding Chair
Seat Color
Black
Frame Color
Black
Arm Style
Armless
Frame Material
Steel
Weight Capacity
250 lb
Back Color
Black
Features
Single Hinge
Standards
MAS Certified Green
Green Certification or Other Recognition
MAS Certified Green
Folding
Folding
Product Type
Folding Chair
Seat Structural Material
Vinyl
Foot Type
Glides
Back Structural Material
Vinyl
Number of Leg Braces
2
Upholstery Material
Vinyl
Stacking
Not Stackable
Includes Back
Backrest

Description

Folding Chair, Overall Height 29 1/4 in, Overall Width 18 1/2 in, Overall Depth 19 1/2 in, Seat Width 15 1/2 in, Seat Depth 15 1/2 in, Back Height 7 in, Back Width 18 in, Seat Color Black, Back Color Black, Frame Color Black, Frame Material Steel, Arm Style Armless, Weight Capacity 250 lb, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.