Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair, 29 1/4 in H

  • Mfr # 951

  • Zoro # G709984677


product price: $137.99
/pk 4, $34.50/ea
Free Shipping & Returns

Key Features

Seat Color
Beige
Frame Color
Beige
Arm Style
Armless
Frame Material
Steel
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
951
Zoro #
G709984677
UPC #
604747951016
Country of Origin
China

Dimensions

Overall Height
29 1/4 in
Seat Width
15 1/2 in
Back Height
7 in
Seat Depth
15 1/2 in
Overall Width
18 1/2 in
Back Width
18 in
Overall Depth
19 1/2 in
Folded Depth
2 1/2 in
Padding Thickness
1/4 mm
Seat Height - Maximum
17 3/4 in
Structural Material Thickness
19 ga

Details

Item
Folding Chair
Seat Color
Beige
Frame Color
Beige
Arm Style
Armless
Frame Material
Steel
Weight Capacity
250 lb
Back Color
Beige
Standards
MAS Certified Green
Features
Single Hinge
Green Certification or Other Recognition
MAS Certified Green
Stacking
Not Stackable
Number of Leg Braces
2
Seat Structural Material
Vinyl
Product Type
Folding Chair
Folding
Folding
Upholstery Material
Vinyl
Includes Back
Backrest
Back Structural Material
Vinyl
Foot Type
Glides

Description

Folding Chair, Overall Height 29 1/4 in, Overall Width 18 1/2 in, Overall Depth 19 1/2 in, Seat Width 15 1/2 in, Seat Depth 15 1/2 in, Back Height 7 in, Back Width 18 in, Seat Color Beige, Back Color Beige, Frame Color Beige, Frame Material Steel, Arm Style Armless, Weight Capacity 250 lb, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.