Zoro Homepage

Folding Chair, 29 1/4 in H

  • Mfr # 952

  • Zoro # G209984672


product price: $167.99
/pk 4, $42.00/ea
Free Shipping & Returns

Key Features

Seat Color
Gray
Frame Color
Gray
Arm Style
Armless
Frame Material
Steel
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952
Zoro #
G209984672
UPC #
604747235697
Country of Origin
China

Dimensions

Seat Depth
15 1/2 in
Overall Width
18 1/2 in
Seat Width
15 1/2 in
Overall Height
29 1/4 in
Back Width
18 in
Back Height
7 in
Overall Depth
19 1/2 in
Padding Thickness
1/4 mm
Seat Height - Maximum
17 3/4 in
Structural Material Thickness
19 ga
Folded Depth
2 1/2 in

Description

Folding Chair, Overall Height 29 1/4 in, Overall Width 18 1/2 in, Overall Depth 19 1/2 in, Seat Width 15 1/2 in, Seat Depth 15 1/2 in, Back Height 7 in, Back Width 18 in, Seat Color Gray, Back Color Gray, Frame Color Gray, Frame Material Steel, Arm Style Armless, Weight Capacity 250 lb, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.