Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair, 29 1/4 in H

  • Mfr # 970

  • Zoro # G809982542


product price: $159.99
/pk 4, $40.00/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Frame Color
Black
Arm Style
Armless
Frame Material
Steel
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
970
Zoro #
G809982542
UPC #
604747891381
Country of Origin
China

Dimensions

Overall Height
29 1/4 in
Overall Width
18 1/2 in
Back Height
7 in
Overall Depth
19 1/2 in
Seat Depth
15 1/2 in
Seat Width
15 1/2 in
Back Width
18 in
Seat Height - Maximum
17 3/4 in
Folded Depth
2 1/2 in
Structural Material Thickness
19 ga

Details

Item
Folding Chair
Seat Color
Black
Frame Color
Black
Arm Style
Armless
Frame Material
Steel
Weight Capacity
250 lb
Features
Single Hinge
Standards
MAS Certified Green
Back Color
Black
Green Certification or Other Recognition
MAS Certified Green
Back Structural Material
Fabric
Foot Type
Glides
Folding
Folding
Upholstery Material
Fabric
Includes Back
Backrest
Product Type
Folding Chair
Number of Leg Braces
2
Seat Structural Material
Fabric
Stacking
Not Stackable

Description

Folding Chair, Overall Height 29 1/4 in, Overall Width 18 1/2 in, Overall Depth 19 1/2 in, Seat Width 15 1/2 in, Seat Depth 15 1/2 in, Back Height 7 in, Back Width 18 in, Seat Color Black, Back Color Black, Frame Color Black, Frame Material Steel, Arm Style Armless, Weight Capacity 250 lb, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.