Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair, 29 1/4 in H

  • Mfr # 973

  • Zoro # G409982539


product price: $173.99
/pk 4, $43.50/ea
Free Shipping & Returns

Key Features

Seat Color
Brown
Frame Color
Beige
Arm Style
Armless
Frame Material
Steel
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973
Zoro #
G409982539
UPC #
604747891398
Country of Origin
China

Dimensions

Overall Height
29 1/4 in
Seat Depth
15 1/2 in
Overall Width
18 1/2 in
Back Height
7 in
Overall Depth
19 1/2 in
Seat Width
15 1/2 in
Back Width
18 in
Structural Material Thickness
19 ga
Seat Height - Maximum
17 3/4 in
Folded Depth
2 1/2 in

Details

Item
Folding Chair
Seat Color
Brown
Frame Color
Beige
Arm Style
Armless
Frame Material
Steel
Weight Capacity
250 lb
Green Certification or Other Recognition
MAS Certified Green
Features
Single Hinge
Back Color
Brown
Standards
MAS Certified Green
Seat Structural Material
Fabric
Includes Back
Backrest
Folding
Folding
Product Type
Folding Chair
Upholstery Material
Fabric
Number of Leg Braces
2
Back Structural Material
Fabric
Foot Type
Glides
Stacking
Not Stackable

Description

Folding Chair, Overall Height 29 1/4 in, Overall Width 18 1/2 in, Overall Depth 19 1/2 in, Seat Width 15 1/2 in, Seat Depth 15 1/2 in, Back Height 7 in, Back Width 18 in, Seat Color Brown, Back Color Brown, Frame Color Beige, Frame Material Steel, Arm Style Armless, Weight Capacity 250 lb, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.