Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 OZ Reusable Plastic Cups with Straw Blue, Pink, Green, and Orange, PK 4

  • Mfr # QI003474S.4

  • Zoro # G804185276


product price: $7.29
/pk 4, $1.82/ea
Sold in multiples of 2 for $14.58

Key Features

Color
Blue
Material
Plastic
Height
4
Depth
3.3
Width
3.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003474S.4
Zoro #
G804185276
UPC #
651355234741
Country of Origin
China

Dimensions

Height
4
Depth
3.3
Width
3.3
Length
3.3

Details

Color
Blue
Material
Plastic
Weight
0.22

Description

Get your kids excited to drink in these bright non-disposable playful cups. Keeping kids in mind, these cups were designed to perfectly suit small hands. Easy grip, break-resistant, and lightweight design makes it easy to hold and sturdy plastic makes it durable for continual use. What's more, the cups include an attached straw for a spill-free drink, making it the ideal non-disposable alternative tableware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.