Zoro Homepage

15 in W 3 Drawer File Cabinet, Black

  • Mfr # QI003678.BK

  • Zoro # G115916972


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
25.75 in
Width
15 in
Length
15.25 in
Number of Drawers
3
Material
PB wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003678.BK
Zoro #
G115916972
UPC #
651355241800
Country of Origin
China

Dimensions

Height
25.75 in
Width
15 in
Length
15.25 in

Details

Color
Black
Item
File Cabinet
Number of Drawers
3
Material
PB wood

Description

Stay effortlessly organized in your office with the help of this versatile office file cabinet. Its design includes two convenient top drawers, perfect for storing smaller office supplies like pens, papers, and books, keeping them within easy reach. The spacious bottom drawer provides ample storage for file folders, ensuring all your documents are neatly organized. This wooden cabinet's compact size makes it an excellent choice for placement under or beside your desk, optimizing your workspace. It comes equipped with four rolling casters that allow for seamless movement around your office, making it easy to reposition as needed. For added stability, two of the casters are lockable, ensuring the cabinet stays securely in place when you're working. Crafted with functionality in mind, this file cabinet not only enhances your office's organization but also offers convenience and mobility, making it a practical addition to any workspace.


  • This filing cabinet measures 15 inches in width, 15.25 inches in length, and 25.75 inches in height. It is crafted from premium PB wood, offering a contemporary look that enhances any office space. It serves as an extra storage shelves making it perfect for placement next to any desk or work table.
  • This small file cabinet features 3 spacious drawers, perfect for storing all your essentials such as printing paper, pens, books, or even snacks. High-quality ball bearing glides ensure a lifetime of silky-smooth opening and closing, providing reliable performance for many years.
  • Our office cabinet is designed for durability, boasting scratch and stain resistance. A simple wipe with a wet towel maintains its pristine appearance. Its perfect size makes it an excellent option to fit under your desk or for use in small offices.
  • Featuring four casters for easy mobility, this storage cabinet can be effortlessly moved around your office space. 2 of the casters are lockable, ensuring stability once positioned. Its spacious desktop provides ample room for your printer or scanner.
  • Designed with a basic yet versatile aesthetic that complements any room furniture, this 3 drawer-file cabinet is crafted from durable wood for lasting use. Assembly is straightforward with the included clear and detailed instructions, ensuring a quick and convenient setup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.