1.6-Gallon Glass Drink Dispenser with Stainless Steel Spigot - Water and Juice Container,

  • Mfr # QI004712

  • Zoro # G315916840


product price: $42.15
/ea

Key Features

Capacity
6 liters
Height
12 in
Width
7 in
Material
Glass / Metal
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004712
Zoro #
G315916840
UPC #
651355047129
Country of Origin
China

Dimensions

Height
12 in
Width
7 in
Length
10 in

Details

Capacity
6 liters
Item
Kitchen Stuff
Material
Glass / Metal

Description

Elevate your party experience with our versatile juice dispenser, perfect for serving a variety of delicious beverages, including cranberry juice, pineapple juice, lemon juice, and more! Whether youre hosting a birthday party, Halloween gathering, or celebrating other festivities like Thanksgiving, Christmas, New Years Eve, or a family reunion, this dispenser is the ultimate solution for serving flavorful fruit juices in style. Designed for parties and events, this drink dispenser is ideal for keeping ice-cold drinks readily available throughout the celebration. Its spacious capacity and easy-to-use spigot make it simple for guests to serve themselves, adding convenience and elegance to any occasion. Pair it with juice jars for a coordinated setup, creating an attractive beverage station that is sure to impress. Perfect for a variety of festivities, this juice dispenser can effortlessly transform your serving area, making it suitable for any gathering-from a relaxed family brunch to a spirited Halloween party or any seasonal celebration. Serve refreshing drinks with confidence and create a memorable experience for your guests with this stylish and functional addition!


  • Large capacity: Measuring 7"W x 10"L x 12"H, this 1.6 gallons (6 liters) glass beverage dispenser is designed to provide a seamless drinking experience for any occasion. From serving apple juice and lemonade at family gatherings to keeping everyone hydrated at parties, its generous size ensures you have plenty of your favorite beverages available.
  • Crafted from Premium Materials: Precisely crafted from high-quality lead-free glass, this beverage dispenser is designed to impress with its durability and refined appearance. The addition of a sturdy metal stand provides reliable support, while the beautifully crafted wooden handles add a touch of sophistication and make it easy to lift and carry.
  • Smooth Despensing: Enjoy smooth, drip-free dispensing every time with this high-quality beverage dispenser with stand, ensuring guests can serve themselves without any mess or leaks. Built for long-term use, its sturdy construction makes it ideal for a variety of settings, whether it's a casual picnic, a tea party, or everyday use.
  • Easy to Fill and Clean: Our 1.6-gallon glass jar features a wide mouth opening for easy filling and cleaning. Designed for cold beverages, it's perfect for serving iced tea, limeade, orange juice, sangria, and punch. It is compatible with a fruit diffuser (not included). Hand wash only to maintain quality.
  • Convenient for Carrying: Our multipurpose water dispenser features two integrated side wooden handles for effortless transportation. Designed for convenience, this large glass jar makes moving and carrying beverages quick and easy, whether you're serving ice-cold drinks at a picnic, party, or outdoor gathering.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.